SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Molded Fiberglass Conveyor/Assembly Tray 603101-36-1/2"L x 24-3/4"W x 1-1/2"H White - Pkg Qty 6

Molded Fiberglass Conveyor/Assembly Tray 603101-36-1/2"L x 24-3/4"W x 1-1/2"H White - Pkg Qty 6

Item #: WB603109WH

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $73.95

$23.15 ea.

Clearance Price: $138.90 / Pkg of 6

Save $6.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Molded Fiberglass Toteline Conveyor/Assembly Tray 26"Lx18"Wx1-1/8"H White - Pkg Qty 12

Molded Fiberglass Toteline Conveyor/Assembly Tray 26"Lx18"Wx1-1/8"H White - Pkg Qty 12

Hytrol® 24"W - 1.9" Galvanized Single Straight Roller Curve 19GSRC-21-90S - 21" Between Rails

Hytrol® 24"W - 1.9" Galvanized Single Straight Roller Curve 19GSRC-21-90S - 21" Between Rails

Molded Fiberglass Toteline Conveyor/Assembly Tray 318001 -18"L x 14"W x 1"H White - Pkg Qty 12

Molded Fiberglass Toteline Conveyor/Assembly Tray 318001 -18"L x 14"W x 1"H White - Pkg Qty 12

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Molded Fiberglass Stackable Conveyor/Assembly Tray 634008 -24"L x 12"W x 2-3/4"H, Gray

Molded Fiberglass Stackable Conveyor/Assembly Tray 634008 -24"L x 12"W x 2-3/4"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hytrol® 10 Ft. - 24"W - 1.9" Dia. Galvanized Rollers - 21" Between Rails - 6" Roller Centers

Hytrol® 10 Ft. - 24"W - 1.9" Dia. Galvanized Rollers - 21" Between Rails - 6" Roller Centers

Hytrol® Stationary Floor Support MS-7-24 - 24"W - Max. Leg 45-5/8"H

Hytrol® Stationary Floor Support MS-7-24 - 24"W - Max. Leg 45-5/8"H

Fiberglass Trays are used for conveyor, assembly, drying, soaking, cleaning, storage, and spill containment. Resistant to detergents, mild acids and alkaline, and most chemicals. Can be easily cleaned or autoclaved. Temperature range from -60°F to 300°F. 300 lb. capacity.

Weights & Dimensions

  • Width 24-3/4 in
  • Height 1-1/2 in
  • Length 36-1/2 in

Product Details

  • Type Fiberglass
  • Brand MFG Tray
  • Package Quantity 6
  • Stack and/or Nest N
  • Manufacturers Part Number 6031011537
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Are these inside or outside dimensions? I need the inside dimensions. I need a tray to accommodate a 24" x 30" sheet of 1/2" Plexiglas. Thank you.

    Question Asked By: CARRIE, March 22, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, March 22, 2016

      Tray 603101 bottom inside dimensions are: 35 ½”L x 23 ¼”W x 1 ¾”H Thank you.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass Conveyor/Assembly Tray 603101-36-1/2"L x 24-3/4"W x 1-1/2"H White - Pkg Qty 6

Molded Fiberglass Conveyor/Assembly Tray 603101-36-1/2"L x 24-3/4"W x 1-1/2"H White - Pkg Qty 6

Item #: WB603109WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant