3M Roloc Fibre Disc 782C, 36+, TR, 3 in, Die R300V, 50 per inner, 200 Per Case - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for ultra-rapid cut on carbon steel, 3M™ Roloc™ Fibre Disc 782C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending, and finish refinement. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.
PRICE
$620.00 Sold in packages of 200 / $3.10 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3 in |
Product Details
| Max RPM | 30000 rpm |
| Max Speed | 30000 rpm |
| Color | Red |
| Application | High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Etc |
| Series | 782C |
| Disc Type | Fibre Disc |
| Wheel Type | TR |
| Grit | 36 |
| Backing Material | Fibre |
| Tool Compatibility | Right Angle Grinders, Disc Sanders, Disc Grinders |
| Manufacturers Part Number | 7100100942 |
| Abrasive Material | Ceramic Grain |
| Attachment Type | TR |
| Brand | 3M |
| Trademark | Roloc |