3M Fibre Disc 787C, 120+, 9-1/8" x 7/8 in, Die 912J, 25 per inner, 100 Per Case - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for ultra-rapid cut, 3M™ Fibre Disc 787C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.
PRICE
$600.00 Sold in packages of 100 / $6.00 ea
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 9-1/8 in |
Product Details
| Max RPM | 6600 rpm |
| Max Speed | 6600 rpm |
| Color | Orange |
| Application | High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Etc |
| Series | 787C |
| Disc Type | Fibre Disc |
| Wheel Type | TN |
| Grit | 120 |
| Backing Material | Fibre |
| Tool Compatibility | Right Angle Grinders, Disc Sanders, Disc Grinders |
| Package Quantity | 100 |
| Manufacturers Part Number | 7100099282 |
| Abrasive Material | Ceramic Grain |
| Attachment Type | TN |
| Brand | 3M |
| Trademark | Precision ShapeCeramicFiber Disc |