Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2694133

MPN #: 7100099271

3M™ Fibre Disc 787C, 36+, 7" x 7/8 in, Die 700BB, 25 per inner, 100 Per Case - Pkg Qty 100

Product Description
Engineered for ultra-rapid cut, 3M™ Fibre Disc 787C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.

PRICE
$481.00  Sold in packages of 100 / $4.81 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Diameter7 in

Product Details

Max RPM8600 rpm
Max Speed8600 rpm
ColorRed
ApplicationHigh Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Etc
Series782C
Disc TypeFibre Disc
Wheel TypeTN
Grit36
Backing MaterialFibre
Tool CompatibilityRight Angle Grinders, Disc Sanders, Disc Grinders
Package Quantity100
Manufacturers Part Number7100099271
Abrasive MaterialCeramic Grain
Attachment TypeTN
Brand3M
TrademarkPrecision ShapeCeramicFiber Disc