Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fibre-Metal

Model # :WBB2453154

MPN #: E2RW71A000

Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, Royal Blue, HDPE, E2 Series

Product Description
Fibre-Metal® SuperEight™ hats and caps are the most sophisticated head protection system available. The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hard hat during everyday wear. On impact the SuperEight™ Impact Energy Control System dissipates force by reducing itto smaller increments and spreading it over a greater area. All Fibre-Metal® SuperEight™ protective hats and caps contain the same protective performance and comfort package as the SwingStrap™ series.
  • Thermoplastic cap style hard hat with Fibre-Metal® smooth crown design
  • The technically-advanced SuperEight suspension balances and spreads weight over a wide area for added comfort and impact protection
  • Full Brim design for protection from the sun's harmful UV rays: rain and falling debris
  • Available in a wide range of popular colors and full graphic designs
  • Meets ANSI Z89.1-2014 Type 1: Class E: G: or C
PRICE
$32.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most

Product Details

TypeHard Hat
Accessory SlotsNo
Shell MaterialThermoplastic
ColorRoyal Blue
SeriesE2
DescriptionCap Style Hard Hat
Package Quantity1
Manufacturers Part NumberE2RW71A000
Suspension8 pt. Ratchet
BrandFibre-Metal
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsMeets ANSI-Z89.1 TYPE 1, Class C, E, or G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G