Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fibre-Metal

Model # :WBB2453197

MPN #: 110WH

Honeywell Fibre-Metal® Pipeliner 110 Welding Helmet, Fiberglass, Shade 10, Ratchet Headgear

Product Description
✓ P-241 Shade 10 lens provides a good level of protection from welding operations
✓ Durable construction that is resistant to cracks, chips, & splitting
✓ Compact design allows access to areas where standard helmets do not fit

Keep welders' eyes and faces protected during the welding process with this Honeywell Fibre-Metal® Pipeliner Welding Helmet. Molded from SuperGlas Plus, a lightweight material formulated for strength, this helmet provides everything pipe welders need to be safe and productive while working in the harshest welding conditions. Impervious to moisture and impact-resistant, this unit is equipped with a P-241 shade 10, P-242 passive filters, and 1-CR ratchet headgear.

  • Comfortable and functional 1-CR ratchet headgear for use where space limitations are not as severe
  • PRICE
    $84.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    SizeOne Size Fits Most
    Viewing Area4-1/4" x 2"

    Product Details

    TypeWelding Helmet
    ColorWhite
    SeriesPipeliner
    Accessory TypeRatchet Headgear
    Light State3
    Grind ModeNo
    Number of Arc Sensors0
    MaterialFiberglass
    Welding Helmet TypePassive
    Lens Shade10
    DescriptionPipeliner Welding Helmet
    Package Quantity1
    Shade RangeW10
    Manufacturers Part Number110WH
    SuspensionRatchet
    BrandFibre-Metal

    Compliance & Certifications

    CertificationsANSI & CSA