Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WRB2194699

MPN #: 7100046326

3M™ Cubitron™ II Hookit™ Film Disc 775L 5" X NH 120 Grit Ceramic Aluminum Oxide - Pkg Qty 250

Product Description
3M™ Cubitron™ II Hookit™ Film Disc 775L 5" X NH 120 Grit Ceramic Aluminum Oxide

Our 3M™ Cubitron™ II Hookit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or "plowing" like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.

These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The film backing offers greater tear resistance than paper discs, for additional durability and edge retention. For best results, pair with 3M™ Elite Random Orbital Sanders. We offer a complete line of hook-and-loop style 3M™ Hookit™ discs for work spaces where adhesive backed discs may become contaminated by dust or dirt. They are often used in applications where a 3M™ Stikit™ disc may be too aggressive, as Hookit™ discs tend to leave finer finishes than adhesive backed discs. Hookit™ sanding discs conveniently attach to a hook-and-loop backup disc pad (sold separately), can be removed cleanly and easily, and can be re-used again and again for the extent of the abrasive life.

Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Finishing, Orbital Sanding, Paint/Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture.

Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture.

PRICE
$285.00  Sold in packages of 250 / $1.14 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5 in

Product Details

Max RPM15000 rpm
Coat TypeOpen
ColorPurple
ApplicationMetalworking, Paint Prep, Coating, Corrosion Removal, Woodworking, Composite
Series775L
Disc TypePSA Disc
Grit36
Tool CompatibilityRandom Orbital Sanders
Manufacturers Part Number7100046326
GradeFine
Abrasive MaterialAluminum Oxide
Attachment TypePSA
Brand3M
TrademarkCubitron™