Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2194840

MPN #: 7100075693

3M™ Cubitron™ II Stikit™ Film Disc Roll 775L 5" X NH 220 Grit Aluminum Oxide - Pkg Qty 4

Product Description
3M™ Cubitron™ II Stikit™ Film Disc Roll 775L 5" X NH 220 Grit Aluminum Oxide

Our 3M™ Cubitron™ II Stikit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or "plowing" like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.

These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The film backing offers greater tear resistance than paper discs, for additional durability and edge retention. For best results, pair with 3M™ Elite Random Orbital Sanders. Our 3M™ Stikit™ system eliminates the time-consuming task of applying adhesive to the disc backing. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to your disc pad is as simple as pressing on a sticker. And because the adhesive is pressure sensitive, the disc can be peeled off of the disc pad just as easily, leaving a clean surface for your next disc. A Stikit™ disc must be pressed onto a Stikit backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander.

Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Finishing, Orbital Sanding, Paint/Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture.

Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture.

PRICE
$479.80  Sold in packages of 4 / $119.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5 in

Product Details

Max RPM12000 rpm
Coat TypeOpen
Series775L
Disc TypePSA Disc
Grit180
Tool CompatibilityRandom Orbital Sanders
Manufacturers Part Number7100075693
GradeVery Fine
Abrasive MaterialAluminum Oxide
Attachment TypePSA
Brand3M
TrademarkCubitron™