+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International VandlGuard Finish Coat Anti-Graffiti Non-Sacrificial Coating, 5 Gallon Pail 1/Case - VG-7008
Put an end to the graffiti problem with Rainguard's VandlGuard products. Easy to apply, this product will allow you to just wipe away the graffiti problem. Protects painted/unpainted concrete, wood, brick and stucco. Unpainted surfaces use 1 coat Micro-seal sealer before applying anti-graffiti coating (sold separately). Use Rainguard VandlClean Graffiti Remover for quick, effective graffiti removal. A second coat of either VandlGuardFIVE or VandlGuardTEN is required. VandlGuardFINISH Coat is the final coating in the VandlGuard System (sold separately). Cannot be applied by itself. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 180-300 sq. ft. per gallon. Clear, flat sheen, non-yellowing formula - does not change the look of the building. Remove graffiti with Rainguard's VandlClean Super Spray Remover (sold separately).
Put an end to the graffiti problem with Rainguard's VandlGuard products. Easy to apply, this product will allow you to just wipe away the graffiti problem. Protects painted/unpainted concrete, wood, brick and stucco. Unpainted surfaces use 1 coat Micro-seal sealer before applying anti-graffiti coating (sold separately). Use Rainguard VandlClean Graffiti Remover for quick, effective graffiti removal. A second coat of either VandlGuardFIVE or VandlGuardTEN is required. VandlGuardFINISH Coat is the final coating in the VandlGuard System (sold separately). Cannot be applied by itself. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 180-300 sq. ft. per gallon. Clear, flat sheen, non-yellowing formula - does not change the look of the building. Remove graffiti with Rainguard's VandlClean Super Spray Remover (sold separately).
Weights & Dimensions
- Depth 12-1/2 in
- Width 12-1/2 in
- Height 15 in
- Size 5 gal
- Coverage 200-250 Sq. Ft.
- Weight 48 lbs
Product Details
- Size Type Pail
- Description Anti-Graffiti Coating
- Type < 20
- Brand Rainguard Pro
- Package Quantity 1
- Style Low Sheen
- Manufacturers Part Number VG-7008
- Color Family Clear
Photo/Video Gallery
-
"VandlGuard Finish Coat Anti-Graffiti Non-Sacrificial Coating, 5 Gallon Pail 1/Case - VG-7008"
Customer Review
Product Q & A
There are no questions for this product.

VandlGuard Finish Coat Anti-Graffiti Non-Sacrificial Coating, 5 Gallon Pail 1/Case - VG-7008
$649.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories