x

Take 15% off your entire order!

Offer applied at checkout

Franklin Quasar™ Floor Finish, 5 Gallon Box - F136025

Franklin Quasar™ Floor Finish, 5 Gallon Box - F136025

Item #: WBB56906

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$199.48 up to 45% OFF

Price: $108.95

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Franklin Cleaning Technology® Quasar High Solids Floor Finish, 5 Gal. Box

High solids, low-maintenance finish is specially designed for high-traffic areas. Dries to a clear film, builds gloss rapidly and reduces application labor. Exceptional resistance to heel marking and scuffing. Burnishable. Recommended for all types of flooring except unsealed wood. Application: Floor Finishing; Floor Maintenance; Applicable Material: Resilient Flooring.

  • SCENT Unscented
  • BRAND Franklin Cleaning Technology
  • MANUFACTURERS PART NUMBER F136025
  • PACKAGE QUANTITY 1 Box
  • SIZE TYPE 5 Gallon Box
  • TYPE Floor Finish
  • DESCRIPTION Quasar™ Floor Finish
  • STYLE Soil Resistant
  • COVERAGE 3,000 sq.ft./gal
  • % SOLIDS 25
  • DIRT TYPES Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks
  • APPLICATION METHOD 4
  • SUGGESTED APPLICATIONS General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Franklin Quasar™ Floor Finish, 5 Gallon Box - F136025

Franklin Quasar™ Floor Finish, 5 Gallon Box - F136025

Item #: WBB56906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant