
$822.00 up to 15% OFF
Price: $700.00
$116.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Finish Thompson EF SERIES DRUM & BARREL PUMP
Medium Performance Drum and Barrel Pump is ideal for Chemicals, Mild Corrosives and Acids.
Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.
Polypropylene/PVDF Pump Tube with Inconel 625 Alloy Shaft (160° operating temperature). Tube measures 1-1/4" diameter. 1/2HP S4 air motor, 300-11,000 RPM, 40 PSI @ 27 CFM, 15 GPM, 17' TDH.
Medium Performance Drum and Barrel Pump is ideal for Chemicals, Mild Corrosives and Acids.
Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.
Polypropylene/PVDF Pump Tube with Inconel 625 Alloy Shaft (160° operating temperature). Tube measures 1-1/4" diameter. 1/2HP S4 air motor, 300-11,000 RPM, 40 PSI @ 27 CFM, 15 GPM, 17' TDH.
Weights & Dimensions
- Width 5-7/8 in
- Diameter 1-1/4 in
- Length 40 in
- Height 48-5/8 in
Product Details
- Description Air Drum Pump Kit
- Pressure 40 @ 27 cfm psi
- Dispensing Rate 15 GPM
- Temperature Range 150 °F
- Type Air
- Brand Finish Thompson.
- Speed 300 - 11,000 rpm
- Product Type Motor
- Material Inconel Alloy 625, Polypropylene & PVDF
- Style EF Series
- Power 1/2 HP
- Manufacturers Part Number DEFV007
- Stroke/Gpm/Revolution GPM
- Color Family Gray
- Body Material Polypropylene
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Finish Thompson DEFV003 40" EFV-40 Polypro PVDF Pump Tube with Inconel Shaft
Item #: B215258
Not Yet Rated
$358.95

Finish Thompson DEFP003 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft
Item #: B215257
Not Yet Rated
$260.95

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale
Item #: B1605182
Not Yet Rated
$35.95

Finish Thompson DEFV007 40" Drum Pump Kit - Polypro/PVDF Tube - Inconel Shaft - Air Motor - PVC Hose
$700.0
- Product Information
- Customer Review
- Product Q&A
- Accessories