Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Finish Thompson DPFP024 40" Drum Pump Kit - Iconel Shaft - Air Motor

Finish Thompson DPFP024 40" Drum Pump Kit - Iconel Shaft - Air Motor

Item #: WBB215275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$851.00 up to 19% OFF

Price: $689.00

$114.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Finish Thompson DPFP024 40" Drum Pump Kit - Iconel Shaft - Air Motor

Finish Thompson High performance drum pump kit for container-to-container transfer of medium corrosives: 22 GPM (83 lpm), 38' TDH (11.6 m). Up to 330 CPS. Kit contains PFP-40 40" polypropylene tube with Inconell shaft, sealless, unique double suction impeller, easy disassembly for cleaning, M6 air motor, 1/2HP, 80 PSI at 25 CFM. and 5' reinforced PVC discharge hose with clamp.

Product Details

  • Description Air Drum Pump Kit
  • Pressure 80 @ 25 cfm psi
  • Dispensing Rate 22 GPM
  • Temperature Range 160 °f
  • Type Air
  • Brand Finish Thompson Inc.
  • Speed 300 - 6000 ft/min
  • Product Type Motor
  • Material Alloy 625 & Polypropylene
  • Style PF Series
  • Power 1/2 HP
  • Manufacturers Part Number DPFP024
  • Stroke/Gpm/Revolution GPM
  • Color Family Blue
  • Body Material Polypropylene

Weights & Dimensions

  • Width 6 in
  • Diameter 2 in
  • Length 49 in
  • Height 49 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Finish Thompson DPFP024 40" Drum Pump Kit - Iconel Shaft - Air Motor

Finish Thompson DPFP024 40" Drum Pump Kit - Iconel Shaft - Air Motor

Item #: WBB215275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant