Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Finish Thompson DEFV003 40" EFV-40 Polypro PVDF Pump Tube with Inconel Shaft

Finish Thompson DEFV003 40" EFV-40 Polypro PVDF Pump Tube with Inconel Shaft

Item #: WBB215258

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$342.00 up to 5% OFF

Price: $324.95

Save $16.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

POLYPROPYLENE/PVDF PUMP TUBE WITH INCONEL 625 ALLOY SHAFT FOR Finish Thompson EF SERIES DRUM & BARREL PUMPS

High performance, sealless 40" polypropylene drum pump tube with Inconel 625 alloy shaft. 1-1/4" tube diameter, 3/4" hose, 17 GPM, 1.2 SG, 300 cP maximum, 20' TDH, 160° operating temperature.

Product Details

  • Description 40" EFV-40 Polypro / PVDF Pump Tube with Inconel Shaft
  • Dispensing Rate 17 GPM
  • Temperature Range 160 °f
  • Type Accessory
  • Brand Finish Thompson Inc.
  • Material Inconel Alloy 625, Polypropylene & PVDF
  • Style EF Series
  • Manufacturers Part Number DEFV003
  • Stroke/Gpm/Revolution GPM
  • Color Family Gray
  • Body Material Polypropylene

Weights & Dimensions

  • Diameter 1-1/4 in
  • Length 40 in
  • Height 43-1/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Finish Thompson DEFV003 40" EFV-40 Polypro PVDF Pump Tube with Inconel Shaft

Finish Thompson DEFV003 40" EFV-40 Polypro PVDF Pump Tube with Inconel Shaft

Item #: WBB215258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant