Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Finish Thompson DTTS019 48" Drum Pump Kit - Stainless Pump Tube - Explosion-proof Air Motor

Finish Thompson DTTS019 48" Drum Pump Kit - Stainless Pump Tube - Explosion-proof Air Motor

Item #: WBB215295

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,668.00 up to 19% OFF

Price: $1,350.00

$225.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Finish Thompson DTTS019 48" Drum Pump Kit - Stainless Pump Tube - Explosion-proof Air Motor

Finish Thompson Medium performance drum pump kit for flammables: 10 GPM, 70' TDH. Up to 2000 CPS. Kit contains: TTS-48 48" 316 stainless steel tube with stainless steel shaft, M6X air motor, 3/4 HP, 80 PSI at 25 CFM. and 5' static protection hose kit.

Product Details

  • Description Air Drum Pump Kit
  • Pressure 100 @ 25 cfm psi
  • Dispensing Rate 16 GPM
  • Temperature Range 150 °f
  • Type Air
  • Brand Finish Thompson Inc.
  • Speed 300 - 3000 ft/min
  • Product Type Motor
  • Material Stainless Steel
  • Style TT Series
  • Power 3/4 HP
  • Manufacturers Part Number DTTS019
  • Stroke/Gpm/Revolution GPM
  • Color Family Silver
  • Body Material Stainless Steel

Weights & Dimensions

  • Width 7 in
  • Diameter 1-1/2 in
  • Length 57 in
  • Height 57 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Finish Thompson DTTS019 48" Drum Pump Kit - Stainless Pump Tube - Explosion-proof Air Motor

Finish Thompson DTTS019 48" Drum Pump Kit - Stainless Pump Tube - Explosion-proof Air Motor

Item #: WBB215295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant