Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Finish Thompson 107324-1 Splash-Proof Electric S1 Motor Only - 1/3HP - 120V - 60Hz

Finish Thompson 107324-1 Splash-Proof Electric S1 Motor Only - 1/3HP - 120V - 60Hz

Item #: WBB215263

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$261.00 up to 5% OFF

Price: $247.95

Save $12.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ELECTRIC MOTOR ONLY FOR Finish Thompson EF SERIES DRUM & BARREL PUMPS

Splashproof, ENC3, double-insulated 1/3HP S1 electric motor only, 8000/14,000 RPM, 115VAC/60Hz, 17 GPM, 20' TDH, for use with EF series pump tube.

Product Details

  • Description Electric Motor
  • Dispensing Rate 17 GPM
  • Type Electric
  • Brand Finish Thompson Inc.
  • Speed 8000 - 14,000 rpm
  • Product Type Motor
  • Style EF Series
  • Power 115V, 60 Hz, 1/3 HP
  • Manufacturers Part Number 107324-1
  • Stroke/Gpm/Revolution GPM
  • Color Family Gray

Weights & Dimensions

  • Width 3-13/16 in
  • Length 7-1/2 in
  • Height 5-3/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Finish Thompson 107324-1 Splash-Proof Electric S1 Motor Only - 1/3HP - 120V - 60Hz

Finish Thompson 107324-1 Splash-Proof Electric S1 Motor Only - 1/3HP - 120V - 60Hz

Item #: WBB215263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant