Finished Floor Guard® 24"W x 100'L Roll
Write a Review
|
Questions & Answers (0)
Product Description
Finished Floor Guard® - 24"
This 24"W x 100'L roll is made of foam/polyethylene for long lasting dependability. Provides superior stair protection. Durable, breathable and reusable with no tape required. Allows up to 100 days of protection and stays in place to prevent scratches, paint spills and foot traffic. Ideal for high traffic areas and high-risk floor surfaces that need extra protection. Use for hardwood stairs, floors, tile, granite, marble and countertops. Reverse wound for easy installation. Covers 200 square feet.
This 24"W x 100'L roll is made of foam/polyethylene for long lasting dependability. Provides superior stair protection. Durable, breathable and reusable with no tape required. Allows up to 100 days of protection and stays in place to prevent scratches, paint spills and foot traffic. Ideal for high traffic areas and high-risk floor surfaces that need extra protection. Use for hardwood stairs, floors, tile, granite, marble and countertops. Reverse wound for easy installation. Covers 200 square feet.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 24 in |
| Coverage Area | 200 ft² |
Product Details
| Material | Foam/Polyethylene |
| Description | Finished Floor Guard |
| Color | White |
| Manufacturers Part Number | FF24-100 |
| Brand | Pro Tect |