+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $65.95
Customers Also Viewed
10 lb. Dry Chemcial Extinguisher
Mono-ammonium phosphate fire extinguishers are ideal for class A, B and C fires. The seamless aluminum and steel cylinders have a chip resistant epoxy finish and come with a strong aluminum valve body. Reliable pressure gauge for easy pressure checks. Fits all standard cabinets. Comes equipped with a wall hanger. UL Rating: 4A:60B:C. 6 Year Limited Warranty. Non-Returnable.
- LENGTH INCHES 5
- WIDTH INCHES 7.75
- HEIGHT INCHES 19
- CAPACITY LBS 10
- COLOR FINISH Red
- CONSTRUCTION Aluminum
- DIAMETER INCHES 5-1/4
- MODEL 633101
- MOUNT TYPE Wall
- MANUFACTURERS PART NUMBER 466204
- TYPE Dry Chemical
- ASSEMBLY Assembled
- BRAND Kidde
- APPROVALS UL 4A 60B:C
- WEIGHT LBS 18
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: March 23, 2018
There are no questions for this product.

Fire Extinguisher Sign - Glow-In-The-Dark - Vinyl
Item #: 975293
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$16.50

Fire Extinguisher Sign- Bilingual - Plastic
Item #: 975292R
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.25
Popular item in this category

Fire Extinguisher Dry Chemical 10 Lb.
$65.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories