Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Fire Hose & Hydrant Adapters

87 Results

Availability

Brand

Material

Color

87 Results
Compare
1
1
$119.95
Ships in 2 Business Days

Material

Brass

Fitting Type

Female x Male

Connection Size

4 x 2-1/2 in

Connection Style

Female x Male

Compare
1
1
$80.95
Ships in 2 Business Days

Material

Brass

Fitting Type

Female x Male

Connection Size

3 x 1-1/2 in

Connection Style

Female x Male

Compare
1
1
$8.80
Ships Same Day

Material

Plastic

Fitting Type

Caps and Plugs

Connection Size

2-1/2 in

Connection Style

Male

Compare
1
1
$33.95
Ships within 1 Business Day

Material

Brass

Fitting Type

Female x Male

Connection Size

2-1/2 x 2 in

Connection Style

Female x Male

Compare
1
1
$48.95
Ships within 1 Business Day

Material

Brass

Fitting Type

Double Male

Connection Size

2-1/2 x 2-1/2 in

Connection Style

Male x Male

Compare
BESTSELLER
1
1
$37.95
Ships within 1 Business Day

Material

Brass

Fitting Type

Caps and Plugs

Connection Size

2-1/2 in

Connection Style

Female