Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868423

MPN #: U517

Marathon Motors Fire Pump Motor, U517, 60HP, 200/400V, 3600RPM, 3PH, 326TS FR, DP

Product Description
For use on pumps designed for fire pump duty and installed per NFPA-20. These Dripproof motors are intended for installation in relatively clean and dry environments. Fire Pumps motors are not recommended for use with variable frequency drives.

PRICE
$4,649.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight340 lbs
Opposite End Bearing Size6311
Dimension C26 in
Drive End Bearing Size6312

Product Details

60 Hertz kW40 kW
KVA CodeG
IP Code12
60 Hertz RPM3600 rpm
Motor RPM 60 Hertz3600 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberU517
EnclosureDP
Service Factor1.15
Bearing Drive End6312
BrandMarathon Motors
RPM3,600 rpm
Insulation ClassF
Horsepower60 HP
OrientationHorizontal
Frame326TS
Starting TypePWS(LV Only) & YDRUN
Enclosure TypeOpen/Drip Proof
Voltage200, 400 V
Full Load Efficiency93
Full Load Amps155/77.5 A
DutyContinuous
Ambient Temperature50 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULUL Listed