x

Take 15% off your entire order!

Offer applied at checkout

SentrySafe Fire-Safe® SFW123GDC Electronic Lock, 16-5/16"W x 19-5/16"D x 17-13/16"H, Gray

SentrySafe Fire-Safe® SFW123GDC Electronic Lock, 16-5/16"W x 19-5/16"D x 17-13/16"H, Gray

Item #: WBB1496074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$335.00 up to 35% OFF

Price: $217.95

Save $10.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SentrySafe Medium Fire-Safe, Electronic Lock, 16-5/16"W x 19-5/16"D x 17-13/16"H, Gunmetal Gray

The SentrySafe Electronic Safe is designed to protect documents, digital media and other valuables from fire, water and theft. 60% bigger bolts than traditional safes and a pry-resistant hinge bar provide additional security against unauthorized access.

  • WIDTH INCHES 16-5/16
  • DEPTH INCHES 19-5/16
  • HEIGHT INCHES 17-13/16
  • INSIDE WIDTH INCHES 12-5/8
  • INSIDE DEPTH INCHES 11-15/16
  • INSIDE HEIGHT INCHES 13-13/16
  • CAPACITY CUBIC FEET 1.23
  • ADJUSTABLE SHELVES 0
  • ASSEMBLY Assembled
  • BRAND SentrySafe
  • COLOR FINISH Gunmetal Gray
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 1
  • DRAWER TYPE Adjustable
  • LOCK TYPE Electronic Keypad Lock & Tubular Keyed Lock
  • MANUFACTURERS PART NUMBER SFW123GDC
  • PACKAGE QUANTITY 1
  • TYPE Medium Fire Safe
  • WEIGHT LBS 87
  • APPROVAL/REGULATIONS UL Classified
  • FIRE RATING 60 Min. @ 1700°F
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SentrySafe Fire-Safe® SFW123GDC Electronic Lock, 16-5/16"W x 19-5/16"D x 17-13/16"H, Gray

SentrySafe Fire-Safe® SFW123GDC Electronic Lock, 16-5/16"W x 19-5/16"D x 17-13/16"H, Gray

Item #: WBB1496074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant