Fire Safety Sign - Fire Exit with Right Arrow - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
FIRE SAFETY SIGNS
Aluminum - FIRE EXIT with Right Arrow
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Aluminum Signs are .040 mil thick. Reinforced with baked enamel for corrosion and UV resistance to permanently withstand harsh elements. Features radius corners and predrilled corner mounting holes for easy installation.
Aluminum - FIRE EXIT with Right Arrow
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Aluminum Signs are .040 mil thick. Reinforced with baked enamel for corrosion and UV resistance to permanently withstand harsh elements. Features radius corners and predrilled corner mounting holes for easy installation.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Thickness | 1 in |
| Size | 10 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Safety Signs |
| Sign Legend | Fire Exit |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Aluminum |
| Color | B67506 |
| Manufacturers Part Number | FERAAB |
| Brand | Accuform |