Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Fire Safety Sign - Flammable No Smoking - Vinyl

Fire Safety Sign - Flammable No Smoking - Vinyl

Item #: WBB67594

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fire Safety Sign - Fire Extinguisher - Vinyl

Fire Safety Sign - Fire Extinguisher - Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NMC D285P OSHA Sign, Danger Hazardous Waste Storage Area, 7" X 10", White/Red/Black

NMC D285P OSHA Sign, Danger Hazardous Waste Storage Area, 7" X 10", White/Red/Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brady® 127165 Emergency Exit Only Security Alarm Will Sound If Door Is Opened Sign, 10"W x 7"H

Brady® 127165 Emergency Exit Only Security Alarm Will Sound If Door Is Opened Sign, 10"W x 7"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

National Marker Company Fire Extinguisher Sign, 4"W x 24"H

National Marker Company Fire Extinguisher Sign, 4"W x 24"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NMC MERPB Fire Sign, Exit With Right Arrow, 10" X 14", White/Red

NMC MERPB Fire Sign, Exit With Right Arrow, 10" X 14", White/Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Jackson Safety SG Safety Glasses Black Frame Clear Lens Anti-Fog

Jackson Safety SG Safety Glasses Black Frame Clear Lens Anti-Fog

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Foam Nitrile Coated Gloves, MEMPHIS GLOVE 9674M, 12 Pairs/Dozen

Foam Nitrile Coated Gloves, MEMPHIS GLOVE 9674M, 12 Pairs/Dozen

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Foam Nitrile Coated Gloves, MEMPHIS GLOVE 9674L, 12-Pair

Foam Nitrile Coated Gloves, MEMPHIS GLOVE 9674L, 12-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Lockout Tags - Do Not Operate Equipment Tag-Out

Lockout Tags - Do Not Operate Equipment Tag-Out

FIRE SAFETY SIGNS
Vinyl - FLAMMABLE NO SMOKING
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Vinyl Signs are made using a flexible .004 mil thick vinyl surface with pressure-sensitive permanent adhesive backing. Ideal for fast and easy peel off and application. Moisture resistant vinyl adheres to both flat and curved surfaces.

Weights & Dimensions

  • Width 10 in
  • Height 7 in
  • Thickness 1 mil

Product Details

  • Sign Legend Flammable No Smoking
  • Brand National Marker Company
  • Mounting Location Adhesive Backed
  • Description Flammable No Smoking
  • Material Vinyl
  • Manufacturers Part Number M702P
  • Sign Shape Rectangle
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Aluminum

Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Aluminum

Item #: 724217AB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Global Industrial™ Fire Extinguisher Sign, 18x4, Rigid Plastic

Global Industrial™ Fire Extinguisher Sign, 18x4, Rigid Plastic

Item #: 724220R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.80

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.75

Global Industrial™ Caution Hearing Protection Required, 7x10, Rigid Plastic

Global Industrial™ Caution Hearing Protection Required, 7x10, Rigid Plastic

Item #: 724213R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.65

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Item #: 724215RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.49

Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

Item #: 724214R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Safety Sign - Flammable No Smoking - Vinyl

Fire Safety Sign - Flammable No Smoking - Vinyl

Item #: WBB67594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant