Silicone jacketed fiberglass sleeving is the choice of professionals in racing and other industries where protection from constant temperatures approaching 500°F is mandatory. FireFlex fiberglass/silicone sleeving is engineered to protect hoses, cables and wire harnesses from damage due to exposure to extreme heat, open flame, molten splash and welding sparks. The thick, high temperature fiberglass sleeve is jacketed with a non-permeable, heavy silicone coating that is flexible enough to follow tight radius curves, resists all automotive chemicals and solvents, and provides a substantial level of abrasion and puncture protection. FireFlex is completely non-conductive, will not melt, delaminate, become brittle or support combustion under normal conditions, and provides a professional level solution to thermal protection needs in any application.
Techflex Fireflex Silicone Coated Fiberglass Sleeve 1.25" Dia., 25', Red
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 25' |
| Diameter | 1-1/4" |
| Hose Outside Diameter | Non-Expandable in |
Product Details
| Type | High Temperature |
| Color | Red |
| Series | Fireflex |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS |
Related Products
Standout Features: ✓ Secures easily on a 6'' bollard. ✓ Protects bollards against scrapes and scuffs. ✓ A cost effective solution that helps ensure bollards are well maintained. The Global Industrial™ Reflective Bollard Sleeve is here to provide bollard protection. Bollard sleeves are ideal for adding extra protection and visibility to bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This sleeve is made of strong HDPE blow mold material and features a smooth style for a neat appearance ...
The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.
The FLEXO PET (PT) grade is used in electronics, automotive, marine and industrial wire harnessing applications where cost efficiency and durability are critical. The unique braided construction and wide expandability allows quick and easy installation over large connectors and long runs. PT can be found in applications ranging from small office/home office to high tech wire and cable harnesses. The wide range of available colors and sizes allows easy and systematic color coding in complex wiring and cabling schemes. PT is braided from 10 mil polyethylene terephthalate (PET) monofilament ...
Global Industrial™ Smooth Bollard Post Sleeve, 8" Diameter Red Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance. Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 60""H and can be trimmed for an exact fit.
Ideal Shield's Bollard Cover is the original dome top bollard cover. Ideal Shield bollard cover fits 3-1/2" steel pipe size for a correct fit every time! Using our patented installation tape allows for secure installation within minutes and no need for messy adhesives. Ideal Shield bollard covers are easily installed, never need to be painted and provide increased visibility in facilities. 5 year warranty against fading. Bollard cover available to fit pipe sizes of 3"- 10".