Silicone jacketed fiberglass sleeving is the choice of professionals in racing and other industries where protection from constant temperatures approaching 500°F is mandatory. FireFlex fiberglass/silicone sleeving is engineered to protect hoses, cables and wire harnesses from damage due to exposure to extreme heat, open flame, molten splash and welding sparks. The thick, high temperature fiberglass sleeve is jacketed with a non-permeable, heavy silicone coating that is flexible enough to follow tight radius curves, resists all automotive chemicals and solvents, and provides a substantial level of abrasion and puncture protection. FireFlex is completely non-conductive, will not melt, delaminate, become brittle or support combustion under normal conditions, and provides a professional level solution to thermal protection needs in any application.
Techflex Fireflex Silicone Coated Fiberglass Sleeve 1.50" Dia., 50', Red
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 50' |
| Diameter | 1-1/2" |
| Hose Outside Diameter | Non-Expandable in |
Product Details
| Type | High Temperature |
| Color | Red |
| Series | Fireflex |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS |
Related Products
The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.
Standout Features: ✓ Secures easily on a 6'' bollard. ✓ Protects bollards against scrapes and scuffs. ✓ A cost effective solution that helps ensure bollards are well maintained. The Global Industrial™ Reflective Bollard Sleeve is here to provide bollard protection. Bollard sleeves are ideal for adding extra protection and visibility to bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This sleeve is made of strong HDPE blow mold material and features a smooth style for a neat appearance ...
Global Industrial™ Smooth Bollard Post Sleeve, 8" Diameter Red Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance. Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 60""H and can be trimmed for an exact fit.
Jokari® End Sleeves for Jokari® Quadro Wire Tool 1.0mm² Red This spare part is a quality Product made in Germany for JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial ...
No need to paint and scrape, these Smooth Post Sleeves make old bollard posts look like new! High-visibility yellow HDPE construction with UV inhibitors resist fading, rusting or cracking. Eliminates annual maintenance while helping to protect vehicles and the post from impact damage. Unique design allows for easy slide-on installation. Sleeves are available in 56" lengths and can be trimmed for an exact fit.