Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealed Lead Acid Batteries

Sealed Lead Acid (SLA) batteries are rechargeable energy storage devices characterized by their enclosed design, preventing the escape of electrolytes. They feature lead plates immersed in an electrolyte solution, sealed within a maintenance-free, leak-proof casing. SLA batteries are known for their reliability, durability, and versatility. They are available in various sizes and capacities, suitable for applications ranging from small electronic devices to large backup power systems.
2245 Results

AJC® Brand Sealed Lead Acid Batteries

AJC® Brand Sealed Lead Acid Batteries
AJC® brand sealed lead acid batteries are replacement batteries for amplifiers. Most models come ready to install, and there is no need to add acid or water ever. A range of voltages are available to meet varying needs. Lead acid batteries are ideal for any commercial or industrial applications.
CompareImageVoltageAmperageTerminalsWeightCompatible Part/Model NumberTypeModel #Price
AJC®  Genesis NP7-12-F1 12V 7Ah Sealed Lead Acid Battery
12 V
7 A
F1
4.5 lbs
GENESIS-NP7-12-F1
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1780926
$35.95
AJC® 12V 75Ah Sealed Lead Acid - AGM - VRLA Battery
12 V
75 A
NB
49.1 lbs
AJC BATTERY-12 VOLT 75AH
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1780562
$289.95
AJC® Panasonic LC-R121R3PU Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1
12 V
1.3 A
F1
-
Panasonic LC-R121R3PU 1.3Ah 12V F1
Lead acid (non-spillable)
Ships Same Day
WBB3109861
$15.25
AJC® Power Patrol SLA1116 SLA 1116 12V 18Ah Sealed Lead Acid Battery
12 V
18 A
-
10.9 lbs
POWER PATROL-SLA1116 SLA 1116
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2149053
$82.95
AJC® Leoch LPX12-5.4 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1
12 V
5 A
F1
-
Leoch LPX12-5.4 5Ah 12V F1
Lead acid (non-spillable)
Ships Same Day
WBB3101254
$27.95
AJC® R&D 5384 12V 3.2Ah Sealed Lead Acid Battery
12 V
3.2 A
-
3.1 lbs
R&D-5384
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2146792
$24.25
AJC®  B&B BP12-12 T2 12V 12Ah Sealed Lead Acid Battery
12 V
12 A
F2
7.3 lbs
B&B-BP12-12 T2
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1780694
$76.95
AJC® Power Patrol SLA1079 SLA 1079 12V 8Ah Sealed Lead Acid Battery
12 V
8 A
-
5.1 lbs
POWER PATROL-SLA1079 SLA 1079
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2149015
$37.95
AJC® 6V 4.Ah Sealed Lead Acid - AGM - VRLA Battery
6 V
4 A
F1
1.7 lbs
AJC BATTERY-6 VOLT 4AH
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1780478
$15.75
AJC®  Battery Center BC12120 12V 12Ah Sealed Lead Acid Battery
12 V
12 A
F2
7.3 lbs
BATTERY CENTER-BC12120
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1780704
$63.95
Showing 1-10 of 2245 results