x

Take 15% off your entire order!

Offer applied at checkout

Fiskars 1905001001 Softouch Scissors, 5 in. Length, 1-3/4 in. Cut

Fiskars 1905001001 Softouch Scissors, 5 in. Length, 1-3/4 in. Cut

Item #: WBB1142126

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $26.95 ea.
  • Buy 3-5 $25.95 ea.
  • Buy 6+ $24.00 ea.

Quantity

Customers Also Viewed

Fiskars 1299218697WJ Softouch Scissors, 5 in. Length, 1-3/4 in. Cut

The cushioned, textured grip makes cutting easy and comfortable. Ideal for large cutting jobs. Equipped with an easy-action spring with slide lock and precision-ground blades. Cut Length: 1 3/4"; Scissor Length: 5"; Tip Type: Micro Tip.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • CONSTRUCTION Stainless Steel
  • BRAND Fiskars
  • COLOR FINISH Gray
  • DESCRIPTION Softouch Scissors, 5"
  • ANTIMICROBIAL HANDLE No
  • HANDLE COLOR Gray
  • HANDLE Straight
  • MANUFACTURERS PART NUMBER 1905001001
  • LEFT/RIGHT HANDED Left or Right
  • CUT LENGTH 1-3/4"
  • COMPLIANCE STANDARDS Ease-Of-Use Commendation from the Arthritis Foundation
  • LENGTH INCHES 5
  • STYLE Specialty Scissor
  • TIP TYPE Micro Tip
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fiskars 1905001001 Softouch Scissors, 5 in. Length, 1-3/4 in. Cut

Fiskars 1905001001 Softouch Scissors, 5 in. Length, 1-3/4 in. Cut

Item #: WBB1142126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant