Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208883

MPN #: FHA-4-15-10-ALO

Vestil Fixed Height Aluminum Gantry Crane w/ Adj. Leveling Option, 15'W x 10-11/16'H, 4000 lb. Cap

Product Description
A fixed height aluminum gantry crane is a valuable asset in warehousing and manufacturing settings. The crane has an all-aluminum construction making it corrosion resistant and perfect for outdoor use. The fixed height gives the user consistent familiarity when raising/lowering items. If a change in height is needed, the adjustable legs allow the crane to be raised or lowered in 4" increments. Each leg has a pin style adjustment design with pre drilled alteration holes. With a rectangle shaped base included on each leg, the crane has a strong foundational support.

Features:
  • Leveling adjustment can be completed with support from fork truck or other overhead lifting device
  • Flat footed design provides surface stability
  • Beam length offers ample space for lifting and lowering


PRICE
$6,659.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity4000 lbs
Weight411 lbs
Beam Height10 in
Base Diameter Or Dimension64 in
Max Height10-11/16 in
Min Height9-5/16 in
Flange Width4-11/16 in
I-Beam Height10 in
Usable Width156-1/4 in

Product Details

Assembly RequiredYes
TypeFixed Height
ColorSilver
MaterialAluminum
Manufacturers Part NumberFHA-4-15-10-ALO
BrandVestil

Warranty

Warranty1 yr