Pro-Line Fixed Height ESD Workbench, Box Tube Legs, 60"W x 30"D, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Basic Work Station 60"W x 30"D x 30"H. Four Leg Design with painted steel frame. Unit Supplied with a ESD (anti-static) laminate work surface with protective "T" mold edges and rounded corners. Heavy duty design with both front and back rails, 8" back rail for extra lateral support and 5,000 pounds of capacity. Painted Light Beige.
PRICE
$719.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Top Thickness | 1-1/4 in |
| Nominal Height | 30 in |
Product Details
| Power | No |
| Type | Fixed Height Workbench |
| Edge Type | T-Mold |
| Leg Style | Box Tube |
| Color | White |
| Leg Type | Fixed |
| Manufacturers Part Number | HD6030C-H11-SW837-PF90 |
| Brand | Pro-Line |