Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Fixed Height Work Table, 60"L x 30"W x 30"H

Fixed Height Work Table, 60"L x 30"W x 30"H

Item #: WBB2140303

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$547.50 up to 7% OFF

Price: $511.00

$85.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform

Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Fixed Height Work Table, 30"L x 30"W x 30"H

Fixed Height Work Table, 30"L x 30"W x 30"H

Global Industrial™ Medical Step Stool With Handrail, Non-Skid Rubber Footstool Platform

Global Industrial™ Medical Step Stool With Handrail, Non-Skid Rubber Footstool Platform

Global Industrial™ Overbed Table With H-Base, Walnut Laminate Tabletop

Global Industrial™ Overbed Table With H-Base, Walnut Laminate Tabletop

Pneumatic Mobile Stool Without Back, 18" - 22"H, Black

Pneumatic Mobile Stool Without Back, 18" - 22"H, Black

Pneumatic Mobile Stool with Back, 18" - 22"H, Black

Pneumatic Mobile Stool with Back, 18" - 22"H, Black

Clinton™ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms

Clinton™ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms

Proactive Medical Extra Wide Bed Sensor Pad, 20" x 30" - 45 Day Warranty - 10130

Proactive Medical Extra Wide Bed Sensor Pad, 20" x 30" - 45 Day Warranty - 10130

Wooden Treatment Table with Shelf & Rising Back, Blue Upholstery, Natural Frame, 72"L x 30"W x 30"H

Wooden Treatment Table with Shelf & Rising Back, Blue Upholstery, Natural Frame, 72"L x 30"W x 30"H

Joerns Healthcare HPL402 Hoyer® Classic 6-Point Power Patient Lift, Tan

Joerns Healthcare HPL402 Hoyer® Classic 6-Point Power Patient Lift, Tan

Free Shipping

Wooden Treatment Table with H-Brace, Blue Upholstery, Natural Frame, 78"L x 24"W x 30"H

Wooden Treatment Table with H-Brace, Blue Upholstery, Natural Frame, 78"L x 24"W x 30"H

Bariatric Heavy Duty Deluxe Trapeze Bar

Bariatric Heavy Duty Deluxe Trapeze Bar

Electric Hi-Low Work Table, 48"W x 60"L x 30" - 46"H

Electric Hi-Low Work Table, 48"W x 60"L x 30" - 46"H

Drive Medical Competitor Trapeze Bar, 60"L x 28"W x 2"H, Steel, Silver

Drive Medical Competitor Trapeze Bar, 60"L x 28"W x 2"H, Steel, Silver

OT Work Table with Apron Cutout, 30"L x 30"W x 30"H

OT Work Table with Apron Cutout, 30"L x 30"W x 30"H

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Baby Changing Table - 9012

Baby Changing Table - 9012

Fixed Height Work Table, 60"L x 30"W x 30"H

Table with heavy duty laminated tops, hardwood legs and multi-layered birch aprons. 30"Height.

Weights & Dimensions

  • Width 30 in
  • Height 30 in
  • Weight 121 lbs
  • Length 60 in

Product Details

  • Type Work Tables
  • Brand Fabrication Enterprises
  • Package Quantity 1
  • Description Fixed Height Work Table
  • Assembly Required Unassembled
  • Manufacturers Part Number 15-3292
  • Color Family Natural

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fixed Height Work Table, 60"L x 30"W x 30"H

Fixed Height Work Table, 60"L x 30"W x 30"H

Item #: WBB2140303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant