Running from dusk till dawn? Looking for a work shoe that can handle the many places your journey takes you? The Adventure Work Series can fuel your journey with its dressy casual styles, breathability and comfort features. Flexible fit and extreme cushion are there for the marathon days and nights. With plenty of protection built-in, no road you choose to travel will crush the adventurous spirit of the all-new Adventure series from Florsheim.
Florsheim Casual Work Oxford, Breathable Mesh, Black, 9.5D
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 9.5 |
Product Details
| Color | Black |
| Toe Type | Steel Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Gender | Men's |
| Manufacturers Part Number | FS2472-D-09.5 |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Florsheim |