Florsheim Casual Work Three Quarter, Nubuck Leather, Black, 10EEE
|
Questions & Answers (0)
Product Description
Looking for a shoe that blurs the line between dress and casual? Look no further than the Florsheim Crossover Work. Management meetings to the plant floor? Site visits to kids' baseball games? With these sophisticated yet casual designs, the Crossover Work leather casual dress shoe will flex to your needs while keeing you going all day with an incredible comfort package.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Extra Wide (3E) |
| Size | 10 |
Product Details
| Color | Black |
| Toe Type | Steel Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Leather |
| Gender | Men's |
| Manufacturers Part Number | FS2630-EEE-10.0 |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Florsheim |