Florsheim Slip-On Boat Shoe, Breathable Knit textile & Leather, Cognac, 10EEE
Write a Review
|
Questions & Answers (0)
Product Description
The Florsheim Work Bayside is a boat shoe built for the workplace, and for premium comfort. You won't notice the steel toe, but it's there to protect against impact and compression, while the slip resistant outsole prevents slips and falls. Your feet are cradled and cushioned by a full-length memory foam footbed.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Extra Wide (3E) |
| Size | 10 |
Product Details
| Color | Cognac |
| Toe Type | Steel Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Gender | Men's |
| Manufacturers Part Number | FS2325-EEE-10.0 |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Florsheim |