Post-it® Flag+ Highlighter, Assorted Ink/Flag Colors, Chisel Tip, Assorted Barrel Colors, 3/PK
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Flag+ Highlighter lets you accomplish more by having a highlighter and flag at your fingertips. Use flags for marking your place in a book or document. Comes with 50 color coordinated flags/highlighter. The comfort grip keeps your writing hand comfortable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Pen Style Highlighter |
| Type | Highlighter |
| Point Type | Medium |
| Package Quantity | 3/Pack |
| Description | Page Flag Highlighters |
| Refillable | No |
| Manufacturers Part Number | 689-HL3 |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Brand | 3M Post-it |