x

Take 15% off your entire order!

Offer applied at checkout

Flagging Tape - Blue

Flagging Tape - Blue

Item #: WBB67877

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.30

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FLAGGING TAPE
Flagging Tape - Blue 1 3/16" x 300'
Easily Tear and Tie Flagging Tape to Easily Mark Hazards, Boundaries, Danger Areas, trees and survey markers.

  • LENGTH FEET 300
  • WIDTH INCHES 1-3/16
  • COLOR FINISH Blue
  • BRAND National Marker Company
  • DESCRIPTION Flagging Tape
  • CONSTRUCTION Vinyl
  • THICKNESS MIL 3
  • TYPE Solid
  • MANUFACTURERS PART NUMBER FT2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flagging Tape - Blue

Flagging Tape - Blue

Item #: WBB67877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant