NMC Fluorescent Flagging Tape, Orange, 150' x 1-3/16"
Write a Review
|
Questions & Answers (0)
Product Description
Flagging Tape - Fluorescent Orange 13/16 x 150'
Easily Tear and Tie Flagging Tape to Easily Mark Hazards, Boundaries, Danger Areas, trees and survey markers.
Easily Tear and Tie Flagging Tape to Easily Mark Hazards, Boundaries, Danger Areas, trees and survey markers.
PRICE
$4.63
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 1-3/16 in |
| Thickness | 3 mil |
Product Details
| Type | Fluorescent |
| Material | Vinyl |
| Description | Flagging Tape |
| Color | Orange |
| Manufacturers Part Number | FT18 |
| Brand | Accuform |