Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2306954

MPN #: DF2-CM-450C-LS-NB-2XT

DRIFIRE® Flame Resistant 4.4 Work Shirt, 2XL-T, Navy Blue, DF2-CM-450C-LS-NB-2XLT

Product Description
The lightest weight CAT 2 shirt available! The DRIFIRE 4.4 work shirt delivers all day comfort and durability without sacrificing protection.

Features:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • Fabric/Material: 4.4 oz. DRIFIRE® Blend
  • The lightest weight CAT 2 work shirt available!
  • Wicks & dries 2-3X faster than other FR work shirts
  • Dual Hazard protection against arc flash and flash fire
  • Inherently flame resistant, FR protection will not wash/wear out
  • Odor control technology
  • Quickly identify compliance with exterior labeling
  • Superior colorfastness & durability
  • Two front chest pockets with flaps and button closure

Compliance:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL-T
Fabric Weight4.4 oz.

Product Details

Arc Rating8 cal/cm²
TypeFlame Resistant Work Shirt
ColorBlue
SeriesDRIFIRE®
StyleFR Work Shirts
Closure TypeButton
Material78% Aramid/12% Viscose/9% Nylon/1% Conductive Fiber1%
DescriptionFlame Resistant Work Shirt
GenderMen's
Package Quantity1
Manufacturers Part NumberDF2-CM-450C-LS-NB-2XT
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112