Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307525

MPN #: C52FKSRLG

DRIFIRE® Flame Resistant Control 2.0™T-Shirt, L, Navy, C52FKSRLG

Product Description
The DRIFIRE FR control short sleeve t-shirt proactively regulates skin temperature (+/- 3 degrees) and reduces perspiration by as much as 34%. This shirt features lightweight, breathable fabric with stretch for comfort and flexibility to maintain a comfortable work environment. This shirt is inherently flame resistant and also features superior moisture-wicking and odor control technology.

Features:
  • Arc Rating: 4 cal/cm2
  • CAT 1
  • Fabric/Material: 5.5 oz. FR CONTROL 2.0™
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Reduces perspiration by as much as 34%
  • Stretch for comfort and flexibility to maintain a comfortable work environment
  • Heat stress reduction
  • Tagless shirt collar
  • Lightweight, breathable fabric
  • Superior moisture wicking and dry rate
  • Odor control
  • Inherently flame resistant, FR protection will not wash/wear out
  • Made in the USA

Compliance:
  • Arc Rating: 4 cal/cm2
  • CAT 1
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fabric Weight5.5 oz.

Product Details

Arc Rating4 cal/cm²
TypeFlame Resistant T-Shirt
ColorBlue
SeriesDRIFIRE®
StyleFR T-Shirt
MaterialModacrylic Blend
DescriptionShort Sleeve T-Shirt
Package Quantity1
GenderUnisex
Manufacturers Part NumberC52FKSRLG
PocketsNone
Primary UseFire Protection
Hazard Risk Category (HRC)1
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462