Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arc H2O

Model # :WBB2306007

MPN #: R40RL14LG

Arc H2O™ Flame Resistant Hi-Vis Rain Bib Overall, ANSI Class E, Yellow, L

Product Description
Features:
  • Arc Rating: 9.8 cal/cm2
  • CAT 2
  • Fabric/Material: PU Coated FR Cotton
  • Waterproof welded seams with reinforced stress points to provide durable construction
  • FR polyurethane is durable and flexible that will not become brittle as it ages
  • Convenient snap fly pant front
  • Adjustable shoulder straps
  • 2" silver reflective trim
  • Adjustable elastic suspender system for fit and comfort
  • FR hook and loop tabs to adjust leg cuff
  • Made in the USA

Compliance:
  • Arc Rating: 9.8 cal/cm2
  • CAT 2
  • NFPA 70E
  • ANSI/ISEA 107 Class E
  • CSA Z462
  • ASTM F2733
  • ASTM F1891
  • OSHA 1910.269


PRICE
$295.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fabric Weight10 oz.

Product Details

Arc Rating9.8 cal/cm²
TypeHigh Visibility Rain Overalls
ClassANSI Class E
ColorYellow
SeriesArc H2O™
Closure TypeHook & Loop, Buckle
MaterialPU Coated FR Cotton
DescriptionFR Hi-Vis Bib Overalls
GenderUnisex
Package Quantity1
Manufacturers Part NumberR40RL14LG
WaterproofYes
Hazard Risk Category (HRC)2
BrandArc H2O

Compliance & Certifications

ANSI TypeClass E
CertificationsASTM F1891, ASTM F2733, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107