Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2306627

MPN #: C541NGEBSLS2X

DRIFIRE® Flame Resistant Long Sleeve Henley, 2XL, Gray, C541NGEBSLS2XL

Product Description
Featuring the latest in carbon fabric technology, the DRIFIRE FR Long Sleeve T-shirt makes and excellent layering piece with lightweight breathable TECGEN® FR performance fabric and unsurpassed moisture-wicking and drying rate. Proudly made in the USA.

Features:
  • Arc Rating: 13 cal/cm2
  • CAT 2
  • Fabric/Material: 6.2 oz. TECGEN® OPF Blend Knit
  • Features OPF, the latest carbon fabric technology
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
  • Excellent layering piece for added protection
  • Excellent moisture-wicking and drying rate
  • Lightweight, breathable FR performance fabric
  • Rib knit cuffs for a comfortable secure fit
  • Unique heathered color options
  • 3 button placket
  • Quickly identify compliance with exterior labeling
  • Increased comfort at neckline with tagless label and covered seams
  • Home laundry
  • Made in the USA

Compliance:
  • Arc Rating: 13 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$125.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Fabric Weight6.2 oz.

Product Details

Arc Rating13 cal/cm²
TypeLong Sleeve Shirt
ColorGray
SeriesDRIFIRE®
StyleFR Knit Shirts
Closure TypeButton
Material35% Rayon/35% Modacrylic/20% O-Pan/10% Para-Aramid
DescriptionLong Sleeve FR Henley
GenderUnisex
Package Quantity1
Manufacturers Part NumberC541NGEBSLS2X
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112