- Meets ANSI/ISEA 107-2020 Class 3 - Type R
- 6.25 oz Solid Modacrylic/Rayon/Aramid
- 5.5 oz Navy Flame Resistant Cotton - hides dirt
- 2" OCX Patentented Segmented Reflective Tape
- Flame Resistant Thread
- Classified by UL to NFPA 2112-2018
- CAT 2 Protection- ATPV 8.9 Cal/Cm²
- ASTM F1506
- NFPA 70E
- NFPA 2112
- Pockets: 1 Chest Pocket
- 25 Washes
OccuNomix Flame Resistant Long Sleeve Segmented Black Bottom T-Shirt, 5XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Long Sleeve T-Shirt |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 1 |
| Style | Long Sleeve |
| Material | Modacrylic/Rayon/Aramid |
| Description | Flame Resistant Long Sleeve Segmented T-Shirt |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | FR-TM2243-Y5X |
| Primary Use | Fire Protection |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 3 Type R, ASTM F1506, NFPA 70E, NFPA 2112 |