Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307403

MPN #: PNT9SU30X32

DRIFIRE® Flame Resistant Performance Utility Pants, 30 x 32, Navy, PNT9SU30X32

Product Description
The Ultimate heavy duty utility pant, the DRIFIRE FR Performance Utility Pants feature durable construction and breathable FR Duck fabric. These pants have a number of functional features including a cargo pocket with flap and double tool pocket that will fit a variety of tools.

Features:
  • Arc Rating: 14 cal/cm2
  • CAT 2
  • Fabric/Material: 9.5 oz. High Performance Duck
  • Dual Hazard protection against arc flash and flash fire
  • Ultimate heavy duty performance utility pant
  • Durable construction with high abrasion resistance
  • Cargo pocket on left side with flap
  • Double tool pocket on the right side, fits variety of tools
  • Standard hip and back pockets

Compliance:
  • Arc Rating: 14 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30 x 32

Product Details

TypePants
ColorBlue
StyleFR Jeans & Pants
Closure TypeZipper & Button
MaterialHigh Performance Duck
Package Quantity1
GenderMen's
DescriptionPerformance Utility Pants
Manufacturers Part NumberPNT9SU30X32
Primary UseFire Protection
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112