Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2307488

MPN #: PNT9SU36X34

TECGEN Select® Flame Resistant Performance Utility Pants, 36 x 34, Navy, PNT9SU36X34

Product Description
Features:

  • Ultimate heavy duty performance utility pant
  • Cargo pocket on left side with flap
  • Double tool pocket on right leg, fits variety of tools including Klein Pliers
  • Standard hip and back pockets
  • Durable construction with triple abrasion resistance
  • Breathable fabric with increased moisture management
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112
PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size36 x 34

Product Details

TypePants
ColorBlue
StyleFR Jeans & Pants
Closure TypeZipper & Button
MaterialHigh Performance FR Duck
GenderMen's
Package Quantity1
DescriptionPerformance Utility Pants
Manufacturers Part NumberPNT9SU36X34
Primary UseFire Protection
BrandNational Safety Apparel

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112