- Meets ANSI/ISEA 107-2020 Class 3 - Type R
- 14.25 oz Modacrylic/Cotton/Polyester Fleece
- 2" Flame Resistant Reflective Tape
- Draw Cord Hood
- Flame Resistant Thread
- Classified by UL to NFPA 2112-2018
- CAT 3 Protection- ATPV 28 Cal/Cm²
- ASTM F1506
- NFPA 70E
- NFPA 2112-2018
- Pockets: 1 Pouch
- 25 Washes
OccuNomix Flame Resistant Pullover Hoodie, 3XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$305.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Arc Rating | ATPV 28 Cal/Cm² |
| Type | Hoodie |
| Color | Yellow |
| Cuff Style | Rib Knit |
| Style | Fire Protection |
| Closure Type | Pullover |
| Material | Modacrylic/Cotton/Polyester Fleece |
| Front Closure | Pullover |
| Description | Flame Resistant Pullover Hoodie |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | FR-SM2213-Y3X |
| Pockets | 1 |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 3 Type R, ASTM F1506, NFPA 70E, NFPA 2112-2018 |