Stanco Flame Resistant Standard Coverall, 4XL, Green
Write a Review
|
Questions & Answers (0)
Product Description
Comfort Fit, 9 oz. FR Green Cotton Standard Coverall with a Snap Front Closure.
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
| Fabric Weight | 9 oz. |
Product Details
| Type | Standard Coverall |
| Reflective Tape | No |
| Color | Green |
| Wrists | Open |
| Seam Type | Stitched |
| Ankles | Open |
| Style | Collared Coverall |
| Closure Type | Snap |
| High Visibility | No |
| Material | Cotton |
| Description | Flame Resistant Standard Coverall |
| Package Quantity | 1 |
| Gender | Unisex |
| Boots | No |
| Manufacturers Part Number | FR685-4XL |
| Primary Use | Fire Protection |
| Hood | No |
| Brand | Stanco |
Compliance & Certifications
| Certifications | ASTM D6413 |