Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307643

MPN #: DF2-324LS-KH-3XT

DRIFIRE® Flame Resistant Utility Shirt, 3XL-T, Tan, DF2-324LS-KH-3XLT

Product Description
Designed with you in mind, DRIFIRE® shirts provide an inherently fire resistant solution that is moisture wicking and fast drying. This shirt goes the distance in providing maximum comfort, breathability and protection.

Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: 7 oz. DRIFIRE® Twill
  • Lightweight, breathable fabric
  • Moisture-wicking technology to keep you dryer
  • Inherently flame resistant, FR protection will not wash/wear out
  • Features two chest pockets with button closure
  • Quickly identify compliance with exterior labeling
  • Odor control technology
  • Dries 2-3 times faster than typical FR utility shirts
  • Longer tail stays tucked in

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL-T
Fabric Weight7 oz.

Product Details

Arc Rating12 cal/cm²
TypeFlame Resistant Utility Shirt
ColorBrown
SeriesDRIFIRE®
StyleFR Work Shirts
Closure TypeButton
MaterialTwill
DescriptionFlame Resistant Utility Shirt
GenderMen's
Package Quantity1
Manufacturers Part NumberDF2-324LS-KH-3XT
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462