Flange Mount Bearings
Material
Height
Color
Price
Tritan, UCF206-30mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 30 mm
Dynamic Load Rating (N)
4383.77
Bore Diameter
30 mm
Insert
UC206-30MM
Bolt Hole Size
3/8" / M10
Tritan, UCF205-16, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147.33
Bore Diameter
25.4 mm
Insert
UC205-16
Bolt Hole Size
3/8" / M10
Tritan, UCFL208-24, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 38.1 mm
Dynamic Load Rating (N)
6632
Bore Diameter
38.1 mm
Insert
UC208-24
Bolt Hole Size
1/2" / M14
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-100, Pressed Steel Housing, Standard, 1"ID
Dynamic Load Rating (N)
3153
Bore Diameter
1 in
Static Load Rating
1768 N
Tritan, UCFB205-16A, Flange Mount Bearing, 3 Bolt Flange Bracket Unit, Set Screw, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147.33
Bore Diameter
25.4 mm
Insert
UC205-16
Bolt Hole Size
5/16" / M8
Tritan, UCFL205-16, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147
Bore Diameter
25.4 mm
Insert
UC205-16
Bolt Hole Size
3/8" / M10