
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $6.00
$1.86 ea.
Clearance Price: $9.30 / Pkg of 5
Customers Also Viewed
Featuring heavy-duty zirconia grit, DEWALT Type 27 HP Flap Discs remove material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth offers extreme durability, providing a life up to 15 times long than fiber resin metal sanding discs. A Type 27 fiberglass backing delivers a grinding angle of 5-15 degrees.
Weights & Dimensions
- Center Hole Diameter 5/8-11 in
- Diameter 4-1/2 in
- Thread Size 5/8-11 INT in
Product Details
- Tool Compatibility Angle Grinders
- Abrasive Material Zirconia
- Type T27
- Grit 36
- UPC 885911036221
- Grade Extra Coarse
- Brand DeWalt
- Package Quantity 5
- Series XP
- Manufacturers Part Number DW8356
- Max RPM 13300 rpm
- Disc Type Flap Disc
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.56

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$35.40

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box
Item #: 651482
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$32.90

DeWalt DW8356 Flap Disc Type 27 4-1/2" x 5/8-11" 40 Grit Zirconia - Pkg Qty 5
$1.86
- Product Information
- Customer Review
- Product Q&A
- Accessories