3M™ Flap Wheel Type 83 244D 1-1/2" x 1/2" x 1/4" 80 Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Flap Wheel Type 83 244D 1-1/2" x 1/2" x 1/4" 80 Grit Aluminum Oxide
The 3M™ Flap Wheel, type 83 or type 84, is a general purpose flap wheel that delivers a consistent finish and uniform cut. Made of aluminum oxide on a firm, X-weight cloth backing, this product can be used in a variety of grinding and polishing applications. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. The 3M™ Flap Wheel, type 83 or type 84, is long lasting, fast cutting and resin bonded for heat resistance. It also features a straight spindle mount for easy attachment. For use with bench motors, die grinders and inline sanders.
Applications are Blending, Descaling, Refining, Setting the Grain.
Industries Include Metal Fabrication.
The 3M™ Flap Wheel, type 83 or type 84, is a general purpose flap wheel that delivers a consistent finish and uniform cut. Made of aluminum oxide on a firm, X-weight cloth backing, this product can be used in a variety of grinding and polishing applications. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. The 3M™ Flap Wheel, type 83 or type 84, is long lasting, fast cutting and resin bonded for heat resistance. It also features a straight spindle mount for easy attachment. For use with bench motors, die grinders and inline sanders.
Applications are Blending, Descaling, Refining, Setting the Grain.
Industries Include Metal Fabrication.
PRICE
$80.00 Sold in packages of 10 / $8.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Backing Weight | X Weight |
| Shank Size | 1/4 in |
| Diameter | 1-1/2 in |
Product Details
| Max RPM | 30,000 rpm |
| Application | Blending, Deburring, Dimensioning, Descaling |
| Series | 244D |
| Form Type | Flap |
| Wheel Type | 83 |
| Grit | 80 |
| Backing Material | Rayon Cloth |
| Tool Compatibility | Backstand, Die Grinders, Inline Sanders |
| Manufacturers Part Number | 7100171901 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Flap Wheel |
| Attachment Type | Shaft |
| Brand | 3M |