FlareAlert 2 in 1 LED Traffic Baton, 913-R
|
Questions & Answers (0)
Product Description
FlareAlert's LED 2 in 1 Traffic Baton is both a flashlight and a baton that can be used for directing traffic. The super bright flashlight contains 12 white LED's. The baton contains 30 red super bright LED's. There is a magnetic base that allows this baton to stick to vehicles. This baton is operated using 3 AA batteries, not included. There are four operating modes: Baton Flash, Baton Steady, Flashlight, and Flashlight with Baton Steady.
PRICE
$24.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Weight | 0.5 lbs |
| Diameter | 1-3/4 in |
| Range | 3/4 Of A Mile |
Product Details
| Battery Type | AA |
| Type | LED Safety Baton |
| Flash Type | Baton Flash, Baton Steady, Flashlight, Flashlight with Baton Steady |
| Number of LEDs | 12 White/30 Red |
| Rechargeable | No |
| Material | Polycarbonate |
| Description | 2 in 1 LED Traffic Baton |
| Package Quantity | 1 |
| Manufacturers Part Number | 913-R |
| Waterproof | Water Resistant |
| Brand | FlareAlert |
Warranty
| Warranty | 2 yr |