Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safety Flares

Safety flares are used to signal emergencies on roadways, providing a visible indication to motorists and pedestrians of potential hazards, accidents, or breakdowns. They can also be used in construction sites and work zones to mark off hazardous areas, guide traffic, and improve safety for workers and motorists. The flares are designed with bright colors and intense illumination to ensure high visibility, even in adverse weather conditions or low-light environments.
29 Results

Emergency LED Road Flares & Beacons

Emergency LED Road Flares & Beacons
Stay safe on the road with our durable Emergency LED Road Flares and Beacons. These highly detectible lights enhance visibility, fit easily in your vehicle's emergency kit, and offer reliable illumination. With bright colors and a magnetic base, LED emergency road flares provide a clear warning to oncoming drivers and can withstand tough weather and impacts.
CompareImageHeightWidthMaterialNumber of LEDsColorPackage QuantityModel #Price
FlareAlert Pro Battery Powered LED Emergency Beacon, Red, RBP.2
1-3/4 in
3-3/4 in
Polycarbonate Lens
1
Red
1
Ships Same Day
WBB2257470
as low as

$21.00

Save $1.75 (8%)
FlareAlert Pro Battery Powered LED Emergency 3 Beacon Kit, Blue, B3-FP-B
5 in
5 in
Polycarbonate Lens
3
Blue
1
WBB2257461as low as

$99.95

Save $10.00 (9%)
FlareAlert Pro Battery Powered LED Emergency Beacon, White, WBP.2
1-3/4 in
3-3/4 in
Polycarbonate Lens
1
White
1
Ships Same Day
WBB2257466
as low as

$33.95

Save $2.00 (6%)
FlareAlert Standard Battery Powered LED Emergency 8 Beacon Kit, Red, B8-F-R
6 in
10 in
Polycarbonate Lens
8
Red
1
Ships Same Day
WBB2257458
as low as

$339.95

Save $26.00 (7%)
FlareAlert Standard Battery Powered LED Emergency Beacon, Red, RB.2
1-3/4 in
3-3/4 in
Polycarbonate Lens
1
Red
1
Ships Same Day
WBB2257472
as low as

$17.50

Save $1.50 (8%)
FlareAlert Pro Battery Powered LED Emergency 3 Beacon Kit, Red, B3-FP-R
5 in
5 in
Polycarbonate Lens
3
Red
1
WBB2257463as low as

$84.95

Save $7.00 (8%)
FlareAlert Pro Battery Powered LED Emergency 8 Beacon Kit, Green, B8-FP-G
6 in
10 in
Polycarbonate Lens
8
Green
1
WBB2257453as low as

$379.95

Save $30.00 (7%)
FlareAlert Pro Battery Powered LED Emergency 8 Beacon Kit, Yellow, B8-FP-Y
6 in
10 in
Polycarbonate Lens
8
Yellow
1
Ships Same Day
WBB2257456
as low as

$329.95

Save $30.00 (8%)
FlareAlert Pro Battery Powered LED Emergency 8 Beacon Kit, Red, B8-FP-R
6 in
10 in
Polycarbonate Lens
8
Red
1
WBB2257455as low as

$319.95

Save $26.00 (8%)
FlareAlert Pro Battery Powered LED Emergency Beacon, Yellow, YBP.2
1-3/4 in
3-3/4 in
Polycarbonate Lens
1
Yellow
1
Ships Same Day
WBB2257469
as low as

$22.50

Save $1.75 (7%)
Showing 1-10 of 14 results
Emergency Batons & Lights

Emergency Batons & Lights

Vehicle Emergency/Safety Kits

Vehicle Emergency/Safety Kits
Be prepared with our comprehensive Vehicle Emergency Safety Kits. They provide essential tools for various roadside emergencies. These safety kits include jumper cables, tire inflators, safety vests, emergency triangles, and more. Vehicle emergency kits are compact and easily stored in or under the seat. All high-quality kit components come in a durable carrying case.
Emergency Flares

Emergency Flares

Emergency Accessories

Emergency Accessories

Datrex Rockets, Handflares & Markers

Datrex Rockets, Handflares & Markers
Experience reliability and safety with Datrex rockets, hand flares, and markers. Maximize visibility and effectively communicate distress signals in emergencies. These inshore flare kits emit intense light, ideal for maritime or land-based emergencies. Compact safety flares provide brilliant red light even in low-light conditions and markers offer clear guidance to rescue teams.